Energy Advantage T5 Lamp

Item #: 314170

Cat #: F28T5-850-HE-EA-ALTO-25W

UPC: 046677414207

Sign In or Register to view pricing and more.
Documents & Guides
Energy Advantage T5 Lamp, 25 Watt, 2500 Lumens, 5000K, Dimmable *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Energy Advantage T5 Lamp, 25 Watt, 2500 Lumens, 5000K, Dimmable *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Energy Advantage T5 lamps featuring ALTO Lamp Technology offer ultimate energy savings without any sacrifice to light levels. 
Also known as: 046677414207, F28T5-850-HE-EA-ALTO-25W

Specifications

Lumens: 2800
Color Temperature: 5000 (Bright White)
Wattage: 25
Length: 4 ft, 48 in
Dimmable: Yes
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 2800
Wattage: 25
Dimmable: Yes
Base: Miniature Bi-Pin (G5)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)