Hammond Power Solutions PH1000MBMH

Item #: 314158

Cat #: PH1000MBMH

UPC: 803423078294

Sign In or Register to view pricing and more.
HMND PH1000MBMH CNTL 1000VA 2

Overview

HMND PH1000MBMH CNTL 1000VA 2
Also known as: 803423078294, PH1000MBMH

Specifications

Phase: 1
Volt Amps: 1kVA
Amps: 8.700
Primary Voltage: 220/440/550, 230/460/575, 240/480/600
Secondary Voltage: 100/120, 90/110, 95/115
Phase: 1
Amps: 8.700
Secondary Voltage: 100/120, 90/110, 95/115
Volt Amps: 1kVA
Primary Voltage: 220/440/550, 230/460/575, 240/480/600

Customer Reviews

No reviews for this product
(0)