![Category 3, Riser, 24/3-Pair, Gray Category 3, Riser, 24/3-Pair, Gray](https://rexel-cdn.com/products/324cmrcat3grppesx.jpg?i=2D90C6D5-3236-4145-BF30-84D3029CFD2D&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
3 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300V - Gray - Pull Pack Length: 1000 ft.
Overview
3 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300V - Gray - Pull Pack Length: 1000 ft.
Also known as: 18-141-33
Specifications
Conductors: | 3 Pair |
Gauge: | 24 |
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper |
Color: | Gray |
Jacket: | Riser |
Shielding: | Unshielded |
Conductors: | 3 Pair |
Volts AC: | 300 |
Material: | Copper |
Jacket: | Riser |
Gauge: | 24 |
Length: | 1000 ft |
Color: | Gray |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)