Push-to-test pilot light, Harmony 9001K, metal, glass, domed, amber, 30mm, LED yellow, 120V

Item #: 313976

Cat #: 9001KT38LYA6

UPC: 785901851288

Sign In or Register to view pricing and more.
Push-to-test pilot light, Harmony 9001K, metal, glass, domed, amber, 30mm, LED yellow, 120V

Overview

Push-to-test pilot light, Harmony 9001K, metal, glass, domed, amber, 30mm, LED yellow, 120V
Also known as: 785901851288, 9001KT38LYA6

Specifications

Color: Amber
Mounting: Panel
Shape: Round
Standards: California Proposition 65
Color: Amber
Shape: Round
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)