Slide Dimmer, 600W, Preset, Plum

Item #: 313892
Cat #: DVSC-603P-PL
UPC: 027557266598
Sign In or Register to view pricing and more.
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset Locator Light, Plum

Overview

Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset Locator Light, Plum
Diva Dimmer - Satin Finish, Incandescent/Halogen, 3-way, 120V/600W in plum
Also known as: 027557266598, DVSC-603P-PL

Specifications

Type: 3-Way, Slide, Locator Light, Preset
Wattage: 600
Volts AC: 120
Mounting: Surface
Family / Style: Diva
Color: Plum
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Locator Light, Preset
Volts AC: 120
Family / Style: Diva
Dimmable: Yes
Wattage: 600
Mounting: Surface
Color: Plum
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)