Pilot Device, 22mm Contact Block, 1 N.C., E22, Front Mount

Item #: 313855

Cat #: E22B4

UPC: 782113466842

Sign In or Register to view pricing and more.
Documents & Guides
1 N.C. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, E22 Series, Terminal Type: Screw.

Overview

1 N.C. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, E22 Series, Terminal Type: Screw.
Also known as: 782113466842, E22B4

Specifications

Type: Contact Block, 1 N.C.
Volts DC: 600
Mounting: Front
Volts AC: 600
Type: Contact Block, 1 N.C.
Mounting: Front
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)