4-11/16 SQ SURF CVR, DPLX + TGGL

Item #: 31381

Cat #: RSL-2

UPC: 785991121605

Documents & Guides
Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with One Toggle Switch and One Duplex Flush Receptacle
Sign In or Register to view pricing and more.

No associated products found.

Overview

Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with One Toggle Switch and One Duplex Flush Receptacle
Also known as: 785991121605, RSL-2

Specifications

Gangs: 2
Mounting: Device
Material: Steel
Depth: 1/2 in
Cubic Inches: 7.500 in³
Gangs: 2
Material: Steel
Cubic Inches: 7.500 in³
Mounting: Device
Depth: 1/2 in

Customer Reviews

No reviews for this product
(0)