easyID Finger Safe Modular Fuse Holder, 600 V, 30 A, 18 To 1 AWG Wi

Item #: 313802

Cat #: CH30J2

UPC: 051712630849

Documents & Guides
easyID Finger Safe Modular Fuse Holder, 600 V, 30 A, 18 To 1 AWG Wire, 2 Poles, easyID Window
Sign In or Register to view pricing and more.

No associated products found.

Overview

easyID Finger Safe Modular Fuse Holder, 600 V, 30 A, 18 To 1 AWG Wire, 2 Poles, easyID Window
Eaton’s Bussmann® series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 65% less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33%. Bussmann series PDFBs are available for Class J ferrule and knifeblade fuses. PDFBs up to 60 amps feature DIN-Rail and panel mount versatility for ease of installation. Additionally, PDFBs use fewer wire connections, reducing watts loss and overall operating temperature of the panel
Also known as: 051712630849, CH30J2

Specifications

Type: Fuse Fuse Holder
Mounting: Screw
Poles: 2
Amps: 30
Material: Thermoplastic
Class: J
Volts AC: 600
Type: Fuse Fuse Holder
Poles: 2
Material: Thermoplastic
Volts AC: 600
Mounting: Screw
Amps: 30
Class: J

Customer Reviews

No reviews for this product
(0)