I/O Module, 16 Point, Selectable, 24VDC, M12 Pass Through

Item #: 31378

Cat #: 1732D-16CFGM12M12

UPC: 612598323043

Documents & Guides
I/O Module, 16 Point Selectable, 24 Volt DC, Devicenet, ArmorBlock, M12
Sign In or Register to view pricing and more.

No associated products found.

Overview

I/O Module, 16 Point Selectable, 24 Volt DC, Devicenet, ArmorBlock, M12
Hardened, low-cost I/O, perfect for on-machine use. You can mount Allen-Bradley® Bulletin 1732D ArmorBlock® I/O modules on a machine close to the actuators and sensors. Catalog item 1732D-16CFGM12M12 from Rockwell Automation® is 24 V DC, ArmorBlock distributed I/O. It is 16-point configurable. It has M12 I/O connectors, M12 network connector, and four-pin mini auxiliary power connector. And it is DeviceNet . XGKAllen-Bradley and ArmorBlock are trademarks of Rockwell Automation, Inc.
Also known as: 612598323043, 1732D-16CFGM12M12

Specifications

Volts DC: 24
Type: I/O Module
Family / Style: 1732
Volts DC: 24
Family / Style: 1732
Type: I/O Module

Customer Reviews

No reviews for this product
(0)