Disconnect Switch, Fusible, Pull Out, 100A, 1P, 120/240V, Metal
Item #:
313724
Cat #:
U610F
UPC:
784567561807
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Heat Pump, Fusible, 100 Amps, 120/240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure. Non-Automatic Disconnect Switch. Circuit Protection: Pullout.
Overview
Disconnect Switch, Heat Pump, Fusible, 100 Amps, 120/240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure. Non-Automatic Disconnect Switch. Circuit Protection: Pullout.
Also known as: 784567561807, U610F, disco
Specifications
Poles: | 2 |
Amps: | 100 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Amps: | 100 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)