Explosion-Proof Enclosure, NEMA 4, Watertight, Series XCE, 16 x 16 x 6"

Item #: 313721

Cat #: XCE-161606-N4

UPC: 781063166161

Sign In or Register to view pricing and more.
Documents & Guides
Explosion-Proof Enclosure, NEMA 4, Watertight, Series XCE, 16 x 16 x 6 Inch, Material: Steel

Overview

Explosion-Proof Enclosure, NEMA 4, Watertight, Series XCE, 16 x 16 x 6 Inch, Material: Steel
Also known as: 781063166161, XCE-161606-N4

Specifications

Size: 16 x 16 x 6 in
Material: Steel
IP/NEMA Rating: NEMA 4
Size: 16 x 16 x 6 in
IP/NEMA Rating: NEMA 4
Material: Steel

Customer Reviews

No reviews for this product
(0)