Enclosure 150x150x120

Item #: 31366

Cat #: LHC151512

UPC: 783510610807

Sign In or Register to view pricing and more.
Documents & Guides
InLine Type 4, 150x150x120mm, Lt Gray, Steel

Overview

InLine Type 4, 150x150x120mm, Lt Gray, Steel
Aesthetic styling, with an attractive, durable light-gray finish, makes InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed flange to prevent contaminants from entering the enclosure and are available in three versions: window door, hinged solid door and solid screw cover.
Also known as: 783510610807, LHC151512

Specifications

IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Depth: 120 mm
Mounting: Surface
Width: 150 mm
Height: 150 mm
Material: Steel
IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Mounting: Surface
Height: 150 mm
Depth: 120 mm
Width: 150 mm
Material: Steel

Customer Reviews

No reviews for this product
(0)