200A, 120/240V, 1P, 42/42, MB Loadcenter, NEMA 1

Item #: 313643

Cat #: CH42B200KP

UPC: 782114007679

Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 25 kAIC, 42-Space, 42-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: K. Includes: Flush Cover and Circuit Directory. Dims: H: 37", W: 14.31", D: 3.88"

Overview

200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 25 kAIC, 42-Space, 42-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: K. Includes: Flush Cover and Circuit Directory. Dims: H: 37", W: 14.31", D: 3.88"
Also known as: 782114007679, CH42B200KP, Breaker Box, Circuit Breaker Box

Specifications

Type: Main Breaker
Amps: 200
Mounting: Flush
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Type: Main Breaker
Mounting: Flush
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 200
Family / Style: CH
Phase: 1
Circuits: 42

Customer Reviews

No reviews for this product
(0)