200A, 120/240V, 1P, 32/32, MB Loadcenter, NEMA 1, 35 kAIC

Item #: 313642

Cat #: CH32B200JP

UPC: 782114007662

Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 35 kAIC, 32-Space, 32-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: J. Includes: Flush Cover and Circuit Directory. Dims: H: 34.13", W: 14.31", D: 3.88"

Overview

200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 35 kAIC, 32-Space, 32-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: J. Includes: Flush Cover and Circuit Directory. Dims: H: 34.13", W: 14.31", D: 3.88"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 782114007662, CH32B200JP

Specifications

Type: Main Breaker
Amps: 200
Mounting: Flush
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 32
Interrupt Rating AC: 35 kA
Type: Main Breaker
Mounting: Flush
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 35 kA
Amps: 200
Family / Style: CH
Phase: 1
Circuits: 32

Customer Reviews

No reviews for this product
(0)