1 PHASE 150A 35KAIC

Item #: 313641

Cat #: CH32B150JP

UPC: 782114007655

Sign In or Register to view pricing and more.

Overview

CUT CH32B150JP 1 PHASE 150A 35KAIC
Also known as: 782114007655, CH32B150JP

Specifications

Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Circuits: 32
Amps: 150
Interrupt Rating AC: 35 kA
Family / Style: CH
Phase: 1
Amps: 150
IP/NEMA Rating: NEMA 1
Circuits: 32
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)