100A, 120/240V, 1P, 22/22, MB Loadcenter, NEMA 1

Item #: 313639

Cat #: CH22B100CP

UPC: 782114007648

Sign In or Register to view pricing and more.
100 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 10 kAIC, 22-Space, 22-Pole, Copper Bus, NEMA 1 - Indoor. Includes: Flush Cover and Circuit Directory. Dims: H: 21", W: 14.31", D: 3.88"

Overview

100 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 10 kAIC, 22-Space, 22-Pole, Copper Bus, NEMA 1 - Indoor. Includes: Flush Cover and Circuit Directory. Dims: H: 21", W: 14.31", D: 3.88"
Also known as: 782114007648, CH22B100CP

Specifications

Type: Main Breaker
Mounting: Flush
Family / Style: CH
Circuits: 22
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Breaker
Family / Style: CH
Amps: 100
Phase: 1
Mounting: Flush
Circuits: 22
IP/NEMA Rating: NEMA 1
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)