TYPE 4 JIC CONTINUOUS HINGE CVR ENC, 16X14X6

Item #: 313633

Cat #: 16146-4CHC

UPC: 782051740707

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series JIC panel enclosure, 16" height, 6" length, 14" width, NEMA 4, Hinged cover, 4CHC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket

Overview

Eaton B-Line series JIC panel enclosure, 16" height, 6" length, 14" width, NEMA 4, Hinged cover, 4CHC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Also known as: 782051740707, 16146-4CHC

Specifications

Height: 16 in
Depth: 6 in
Width: 14 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 4
Height: 16 in
Width: 14 in
Mounting: Wall
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)