This product may not be available in all locations.
![Ethernet Network TCP/IP Module, Class C30, FactoryCast Configurable Ethernet Network TCP/IP Module, Class C30, FactoryCast Configurable](https://rexel-cdn.com/products/image.jpg?i=DD665F2F-B87D-484E-9E19-D9AE70A3DA5F&f=420)
Ethernet Network TCP/IP Module, Class C30, FactoryCast Configurable
Item #:
313531
Cat #:
140NOE77111C
UPC:
785901457046
Sign In or Register to view pricing and more.
Ethernet Network TCP/IP Module, Class C30, 10/100, FactoryCast Configurable, Conformal Coated
Overview
Ethernet Network TCP/IP Module, Class C30, 10/100, FactoryCast Configurable, Conformal Coated
Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.
Also known as: 785901457046, 140NOE77111C
Specifications
Mounting: | Chassis |
Type: | Ethernet Module |
Standards: | California Proposition 65 |
Mounting: | Chassis |
Standards: | California Proposition 65 |
Type: | Ethernet Module |
Customer Reviews
No reviews for this product
(0)