Instrumentation Box, NEMA 4, Hinged Cover, 7.87" x 5.91" x 4.72"

Item #: 31345

Cat #: LHC201512

UPC: 783510610906

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Box, NEMA 4, Hinged Cover, 7.87 x 5.91 x 4.72 Inch, Steel/Light Gray

Overview

Instrumentation Box, NEMA 4, Hinged Cover, 7.87 x 5.91 x 4.72 Inch, Steel/Light Gray
Aesthetic styling, with an attractive, durable light-gray finish, makes nVent HOFFMAN HOFLHC201512 InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed flange to prevent contaminants from entering the enclosure and are available in three versions: window door, hinged solid door and solid screw cover.
Also known as: 783510610906, LHC201512

Specifications

IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Height: 200 mm
Depth: 120 mm
Mounting: Surface
Width: 150 mm
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Depth: 120 mm
Width: 150 mm
Special Program: Hoffman On Demand
Height: 200 mm
Mounting: Surface
Material: Steel

Customer Reviews

No reviews for this product
(0)