4-11/16 SQ SURF CVR, TWO TOGGLE

Item #: 31343

Cat #: RSL-5

UPC: 785991121759

Sign In or Register to view pricing and more.
Documents & Guides
Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with Two Toggle Switches

Overview

Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with Two Toggle Switches
Also known as: 785991121759, RSL-5

Specifications

Gangs: 2
Mounting: Device
Material: Steel
Depth: 1/2 in
Cubic Inches: 7.500 in³
Gangs: 2
Material: Steel
Cubic Inches: 7.500 in³
Mounting: Device
Depth: 1/2 in

Customer Reviews

No reviews for this product
(0)