Servo Motor, 230VAC, Frame Size 1or NEMA 17, 5000RPM, Absolute Encoder, No Brake

Item #: 313414

Cat #: TLY-A130P-BJ62AA

UPC: 820919821844

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, TL Series, 230 Volt AC, Frame Size 1 = 46 mm (1.81 Inch) or NEMA 17, Magnet Stack Length 30, 5000 RPM, Absolute Encoder, Battery-Backed, Multi-Turn, IP65 Housing/ Shaft Key/No Shaft Seal, Cables With Circular Connectors, 1 meter (39.4 Inch), No Brake, Standard (Metric)

Overview

Servo Motor, TL Series, 230 Volt AC, Frame Size 1 = 46 mm (1.81 Inch) or NEMA 17, Magnet Stack Length 30, 5000 RPM, Absolute Encoder, Battery-Backed, Multi-Turn, IP65 Housing/ Shaft Key/No Shaft Seal, Cables With Circular Connectors, 1 meter (39.4 Inch), No Brake, Standard (Metric)
Our Kinetix® TL-Series™ servo motors represent an economy solution for machine designers with a wide range of application needs. The Kinetix TLP Plus servo motors expand the offering up to 15 kW and include a 24-bit high-resolution absolute feedback option. The Kinetix TLP multi-purpose servo motors offer a broad power range and optimization with the Kinetix 5100 servo drive platform. The Kinetix TL and TLY compact servo motors are ideal for low-power applications.
Also known as: 820919821844, TLY-A130P-BJ62AA

Specifications

Phase: 3
Size: 46 mm
Volts AC: 230
Type: Servo Motor, Low Inertia
RPM: 5000
Phase: 3
Volts AC: 230
RPM: 5000
Size: 46 mm
Type: Servo Motor, Low Inertia

Customer Reviews

No reviews for this product
(0)