2 IN RIGID CAPPED BSHGS - STL CAP - ZINC

Item #: 313403

Cat #: 306CB

UPC: 751338125810

Documents & Guides
2" Rigid Zinc Conduit Bushings with Steel Cap
Sign In or Register to view pricing and more.

No associated products found.

Overview

2" Rigid Zinc Conduit Bushings with Steel Cap
Topaz?s Rigid Conduit Bushings with Steel Cap are designed to cap off conduits that are not in use. Prevents damaging debris from entering conduit. Ideal for use in communications, television and security system installations; easily affixes to conduit. Constructed of naturally corrosion resistant zinc die cast with strong steel cap to optimize longevity and performance. Available in 1/2? to 6? sizes.
Also known as: 751338125810, 306CB

Specifications

Diameter: 2 in
Standards: California Proposition 65
Diameter: 2 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)