This product may not be available in all locations.
3
more
Breaker, Molded Case, 100A, 3P, 600VAC, 25-100kAIC, PowerPact
Item #: 31337
Cat #: HJA36100
UPC: 78590160097
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, 25-100 kAIC, PowerPact, Plug On
Overview
Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, 25-100 kAIC, PowerPact, Plug On
Also known as: 78590160097, HJA36100
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 100 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 25 kA |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Interrupt Rating DC: | 20 kA |
Poles: | 3 |
Amps: | 100 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)