
20 Amp Integrated Power Inlet, 250V, 6-20P, Standard Wells
Item #: 313355
Cat #: 5478-CWP
UPC: 078477046128
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 250 Volt, NEMA 6-20P, 2P, 3W, Power Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, , Standard Wire Wells Wired, Nylon Strap, - Gray
Overview
20 Amp, 250 Volt, NEMA 6-20P, 2P, 3W, Power Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, , Standard Wire Wells Wired, Nylon Strap, - Gray
20 Amp, 250 Volt, Power Inlet Receptacle, Straight Blade, Industrial Grade, Grounding, Gray
Also known as: 078477046128, 5478-CWP
Specifications
Type: | Intergrated Inlet |
Color: | Gray |
Amps: | 20 |
Volts AC: | 240 |
NEMA Configuration: | 6-20P |
Type: | Intergrated Inlet |
Amps: | 20 |
NEMA Configuration: | 6-20P |
Color: | Gray |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)