CONTACTOR, 400 DP

Item #: 313306
Cat #: 400-DP90ND3-R
UPC: 662073049807
Sign In or Register to view pricing and more.
Documents & Guides
AB 400-DP90ND3-R CONTACTOR, 400 DP,

Overview

AB 400-DP90ND3-R CONTACTOR, 400 DP,
Also known as: 662073049807, 400-DP90ND3-R

Specifications

Volts AC Control: 120
Poles: 3
Amps: 75
Family / Style: 400
Volts AC: 600
Type: Contactors
Volts AC Control: 120
Amps: 75
Volts AC: 600
Poles: 3
Family / Style: 400
Type: Contactors

Customer Reviews

No reviews for this product
(0)