Enclosure, Hinged, Padlock Latches, 6" x 6" x 4"

Item #: 313228

Cat #: J606HW

UPC: 785928210631

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, J Series, Hinged, Padlock Latches, 6 x 6 x 4 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, Padlock Latches, 6 x 6 x 4 Inch, Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928210631, J606HW

Specifications

Depth: 4 in
Size: 6 x 6 x 4 in
Color: Gray
Material: Fiberglass
Height: 6 in
Width: 6 in
Depth: 4 in
Color: Gray
Height: 6 in
Size: 6 x 6 x 4 in
Material: Fiberglass
Width: 6 in

Customer Reviews

No reviews for this product
(0)