600 MCM THHN/THWN-2 Stranded Copper, Blue, 2000'

Item #: 313212

Cat #: THHN600STRBLU2000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
600 MCM, THHN/THWN-2, Stranded Copper, 600V, Blue, 2000 ft Reel.

Overview

600 MCM, THHN/THWN-2, Stranded Copper, 600V, Blue, 2000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN600STRBLU2000RL

Specifications

Gauge: 600
Color: Blue
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Length: 2000 ft
Stranding: Stranded
Package Type: Reel
Gauge: 600
Jacket: PVC
Volts AC: 600
Length: 2000 ft
Package Type: Reel
Color: Blue
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)