NEMA 1 Wireway U-Connector, 4" x 4", Steel, Plain Finish

Item #: 313204

Cat #: AB-44UC

UPC: 707353014868

Sign In or Register to view pricing and more.
Documents & Guides
NEMA 1 Wireway U-Connector, 4 x 4 Inch, Steel, Plain Finish

Overview

NEMA 1 Wireway U-Connector, 4 x 4 Inch, Steel, Plain Finish
A NEMA 1 wireway is a wireway designed to run electrical wires horizontally and vertically in indoor settings, and to protect them from falling dirt, dust, and dripping water. NEMA 1 wireways have universal connections and ends that are compatible with most manufacturers' products. 
Also known as: 707353014868, AB-44UC

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Color: Gray
Height: 4 in
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)