NEMA 1 Wireway Tee Fitting, 4" x 4", Steel, Plain Finish

Item #: 313202

Cat #: AB-44TE

UPC: 707353032473

Sign In or Register to view pricing and more.
Documents & Guides
NEMA 1 Wireway Tee Fitting, 4 x 4 Inch, Steel, Plain Finish

Overview

NEMA 1 Wireway Tee Fitting, 4 x 4 Inch, Steel, Plain Finish
A NEMA 1 wireway is a wireway designed to run electrical wires horizontally and vertically in indoor settings, and to protect them from falling dirt, dust, and dripping water. NEMA 1 wireways have universal connections and ends that are compatible with most manufacturers' products. 
Also known as: 707353032473, AB-44TE

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Color: Plain
Width: 4 in
Material: Steel
Height: 4 in
Color: Plain

Customer Reviews

No reviews for this product
(0)