Instrumentation Box, NEMA 4, Hinged Cover, 9.84" x 7.87" x 5.91"

Item #: 31319

Cat #: LHC252015

UPC: 783510611002

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Box, NEMA 4, Hinged Cover, 9.84 x 7.87 x 5.91 Inch, Steel/Light Gray

Overview

Instrumentation Box, NEMA 4, Hinged Cover, 9.84 x 7.87 x 5.91 Inch, Steel/Light Gray
Aesthetic styling, flush latches and an attractive, stroked finish make nVent HOFFMAN HOFLHC252015SS InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed body flange to prevent contaminants from entering the enclosure and are available in three cover styles: hinged window door, hinged solid door and solid screw cover.
Also known as: 783510611002, LHC252015

Specifications

IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Depth: 150 mm
Mounting: Surface
Width: 200 mm
Material: Steel
Height: 250 mm
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Mounting: Surface
Material: Steel
Special Program: Hoffman On Demand
Depth: 150 mm
Width: 200 mm
Height: 250 mm

Customer Reviews

No reviews for this product
(0)