PUSHBUTTON LED 240VAC

Item #: 313170

Cat #: XB4BW3145

UPC: 785901381419

Sign In or Register to view pricing and more.
SQD XB4BW3145 PUSHBUTTON LED 240VAC

Overview

SQD XB4BW3145 PUSHBUTTON LED 240VAC
Also known as: 785901381419, XB4BW3145

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Size: 22 mm
Type: Steady
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 4X
Type: Steady
Size: 22 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)