Industrial control transformer, Type T, 1 phase, 75VA, 240x480V primary, 120/24V secondary, 50/60Hz

Item #: 313161

Cat #: 9070T75D15

UPC: 785901607724

Sign In or Register to view pricing and more.
Industrial control transformer, Type T, 1 phase, 75VA, 240x480V primary, 120/24V secondary, 50/60Hz

Overview

Industrial control transformer, Type T, 1 phase, 75VA, 240x480V primary, 120/24V secondary, 50/60Hz
XFMR CONTROL 75VA 240/480V-24/120V
Also known as: 785901607724, 9070T75D15

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 75
Primary Voltage: 240/480
Secondary Voltage: 24/120
Type: Industrial Control, Transformer
Volt Amps: 75
Secondary Voltage: 24/120
Phase: 1
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)