Combination Hanger for Type 1 Wireway, 2" x 4", Galvanized Steel

Item #: 313089

Cat #: 24HG

UPC: 761515470107

Documents & Guides
Combination Hanger for Type 1 Wireway, 2 Inch x 4 Inch, Galvanized Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Combination Hanger for Type 1 Wireway, 2 Inch x 4 Inch, Galvanized Steel
Wireways are  sheet-metal troughs with hinged or removable covers for housing and protecting electrical wires and cable  and in which conductors are laid in place after the wireway has been installed as a complete system.
Also known as: 761515470107, 24HG

Specifications

Width: 2 in, 4 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 2 in, 4 in
Material: Steel
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)