Plenum-Gard Corrugated Flexible Conduit w/ Tape, 1", Yellow, 500'

Item #: 313086

Cat #: CF4X1C-500

UPC: 791207201948

Sign In or Register to view pricing and more.
Documents & Guides
Innerduct, Plenum-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 1", Orange, 500' Carton, No UV Protection, Not Suitable For Outdoor Use, Use in Plenum, Riser & General Purpose Appplications

Overview

Innerduct, Plenum-Gard, Non-Metallic Corrugated Flexible Conduit with 900 lb Tape, 1", Orange, 500' Carton, No UV Protection, Not Suitable For Outdoor Use, Use in Plenum, Riser & General Purpose Appplications
Plenum-Gard is a nonmetallic corrugated flexible conduit for use in plenum, riser and general purpose applications. Plenum-Gard is manufactured from PVDF resin, which is extremely durable and resistant to abrasion and mechanical damage before/after installation. Plenum-Gard is listed for plenum, riser, general purpose and other cabling optical fiber/ telecommunication applications.
Also known as: 791207201948, CF4X1C-500

Specifications

Diameter: 1 in
Length: 500 ft
Color: Orange
Diameter: 1 in
Color: Orange
Length: 500 ft

Customer Reviews

No reviews for this product
(0)