Fuse, 15 Amp Fast-Acting Midget, Fibre, 13/32" x 1-1/2", 250V

Item #: 31307

Cat #: BAF-15

UPC: 051712320153

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp Fast-Acting Midget Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 250V, Fibre Tube, Nickel Plated Brass Endcaps

Overview

15 Amp Fast-Acting Midget Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 250V, Fibre Tube, Nickel Plated Brass Endcaps
Also known as: 051712320153, BAF-15

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Color: Green
Length: 1 1/2 in
Amps: 15
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 750, 10 kA
Class: Midget
Diameter: 13/32 in
Color: Green
Amps: 15
Mounting: Cartridge
Class: Midget
Speed: Fast Acting
Length: 1 1/2 in
Volts AC: 250
Interrupt Rating AC: 750, 10 kA

Customer Reviews

No reviews for this product
(0)