This product may not be available in all locations.
Push Button, Bootless Flush Head, Yellow, 2NO/1NC, Contacts
Item #: 313011
Cat #: 800H-AR9B
UPC: 662073666493
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Bootless Flush Head, Yellow, NEMA 4/4X/13, 2 Normally Open, 2 Normally Closed, Standard Contacts, 30 mm
Overview
Push Button, Bootless Flush Head, Yellow, NEMA 4/4X/13, 2 Normally Open, 2 Normally Closed, Standard Contacts, 30 mm
Also known as: 662073666493, 800H-AR9B
Specifications
Amps: | 10 |
Size: | 30 mm |
Type: | Bootless Flush , Pushbutton |
Color: | Yellow |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Amps: | 10 |
Type: | Bootless Flush , Pushbutton |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Size: | 30 mm |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)