Combo Wallplate, 2-Gang, Toggle/Blank, Thermoset, White, Oversized

Item #: 31300

Cat #: 88106

UPC: 078477825402

Sign In or Register to view pricing and more.
Documents & Guides
2-gang 1-toggle 1-blank Device Combination Wallplate, Oversized, Thermoset, Box mount - White

Overview

2-gang 1-toggle 1-blank Device Combination Wallplate, Oversized, Thermoset, Box mount - White
2-Gang 1-Toggle 1-Blank Device Combination Wallplate, Oversized, Thermoset, Box Mount, White
Also known as: 078477825402, 88106

Specifications

Type: Combination Plate, Toggle/Blank
Gangs: 2
Mounting: Box
Material: Plastic
Color: White
Size: Oversized
Type: Combination Plate, Toggle/Blank
Mounting: Box
Color: White
Gangs: 2
Material: Plastic
Size: Oversized

Customer Reviews

No reviews for this product
(0)