This product has been discontinued.
8W PAR20 LED Lamp, 30K
Item #: 312984
Cat #: LED8PAR20/DIM/H/830/FL36-OBS
UPC: 046135784286
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 400, CRI 82, Color Temperature: 3000K, Beam Angle: Flood 36 Degree, Standard Case Qty: 6 Sylvania Part # 78803
Overview
LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 400, CRI 82, Color Temperature: 3000K, Beam Angle: Flood 36 Degree, Standard Case Qty: 6 Sylvania Part # 78803
Also known as: 046135784286, LED8PAR20/DIM/H/830/FL36-OBS
Specifications
Lumens: | 400 |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Shape: | PAR20 (Sealed Beam) |
Wattage: | 8 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 36° |
Lumens: | 400 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 8 |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 82 |
Shape: | PAR20 (Sealed Beam) |
Light Technology: | LED |
Angle: | 36° |
Customer Reviews
No reviews for this product
(0)