This product may not be available in all locations.


STARTER 600VAC
Item #: 312957
Cat #: 8536SFA1V02S
UPC: 785901001119
Documents & Guides
SQD 8536SFA1V02S STARTER 600VAC
Sign In or Register to view pricing and more.
Overview
SQD 8536SFA1V02S STARTER 600VAC
Also known as: 785901001119, 8536SFA1V02S
Specifications
Phase: | 3 |
Poles: | 3 |
Size: | 4 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 12 |
Phase: | 3 |
Size: | 4 |
IP/NEMA Rating: | NEMA 12 |
Poles: | 3 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)