Pendant, 1 Light, 150W, Brushed Nickel

Item #: 312945

Cat #: 65225-962

UPC: 785652052293

Sign In or Register to view pricing and more.
Documents & Guides
Pendant, 1 Light, 150 Watt, Brushed Nickel, Width: 15-3/4 in, Medium Screw

Overview

Pendant, 1 Light, 150 Watt, Brushed Nickel, Width: 15-3/4 in, Medium Screw
Also known as: 785652052293, 65225-962

Specifications

Base: Medium Screw (E26)
Type: Pendant
Color: Brushed Nickel
Wattage: 150
Diameter: 15 3/4 in
Base: Medium Screw (E26)
Color: Brushed Nickel
Diameter: 15 3/4 in
Type: Pendant
Wattage: 150

Customer Reviews

No reviews for this product
(0)