Instrumentation Box, NEMA 4, Hinged Cover, 11.81" x 9.84" x 5.91"

Item #: 31291

Cat #: LHC302515

UPC: 783510611101

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Box, NEMA 4, Hinged Cover, 11.81 x 9.84 x 5.91 Inch, Steel/Light Gray

Overview

Instrumentation Box, NEMA 4, Hinged Cover, 11.81 x 9.84 x 5.91 Inch, Steel/Light Gray
Aesthetic styling, with an attractive, durable light-gray finish, makes nVent HOFFMAN HOFLHC302515 InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed flange to prevent contaminants from entering the enclosure and are available in three versions: window door, hinged solid door and solid screw cover.
Also known as: 783510611101, LHC302515

Specifications

IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Depth: 150 mm
Height: 300 mm
Mounting: Surface
Width: 250 mm
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Height: 300 mm
Width: 250 mm
Special Program: Hoffman On Demand
Depth: 150 mm
Mounting: Surface
Material: Steel

Customer Reviews

No reviews for this product
(0)