MXI WW-510 XL CONDUIT & WIRE

Item #: 312878

Cat #: 56-82-48-01

UPC: 032886857843

Sign In or Register to view pricing and more.
Documents & Guides
MXI WW-510 XL CONDUIT & WIRE

Overview

MXI WW-510 XL CONDUIT & WIRE
Wire Wagon 510, Conduit and Wire Cart
Also known as: 032886857843, 56-82-48-01

Specifications

Standards: California Proposition 65
Height: 46.250 in
Width: 29.500 in
Length: 60.500 in
Standards: California Proposition 65
Width: 29.500 in
Height: 46.250 in
Length: 60.500 in

Customer Reviews

No reviews for this product
(0)