Breaker, Molded Case, PowerPacT, J, 200A, 3P, 600VAC, 18kA, Lugs, Thermal Magnetic

Item #: 31286

Cat #: JGL36200

UPC: 785901683216

Breaker, Molded Case, PowerPacT, J Frame, 200 Amp, 3-Pole, 600 Volt AC, 18kAIC, Lugs, Thermal Magnetic, 80%, ABC
Sign In or Register to view pricing and more.

Overview

Breaker, Molded Case, PowerPacT, J Frame, 200 Amp, 3-Pole, 600 Volt AC, 18kAIC, Lugs, Thermal Magnetic, 80%, ABC
PowerPacT J-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT J-Frame circuit breakers are available with either thermal magnetic or MicroLogic electronic trip protection units. This PowerPacT J-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 18kA at 600VAC. All PowerPacT J-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT J circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. This breaker has lugs on both the line and load sides. This PowerPacT J, 200A, 3 pole, circuit breaker has a breaking capacity of 18kA at 600VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT J circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Also known as: 785901683216, JGL36200

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Amps: 200
Poles: 3
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)