![Category 5 , Riser, 24/ 25-Pair, Gray, 1000' Pull Box Category 5 , Riser, 24/ 25-Pair, Gray, 1000' Pull Box](https://rexel-cdn.com/products/2524cmrcat3grmcr.jpg?i=C9B1ECFD-1C8F-4DE7-B3B1-FB593AC403A8&f=420)
Category 5 , Riser, 24/ 25-Pair, Gray, 1000' Pull Box
Item #:
312801
Cat #:
51-478-35
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
25 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300V - Gray, .48" OD, 1000 Foot Reel
Overview
25 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300V - Gray, .48" OD, 1000 Foot Reel
Also known as: 51-478-35
Specifications
Gauge: | 24 |
Conductors: | 25 Pair |
Volts AC: | 300 |
Length: | 1000 ft, Cut to Length |
Material: | Copper |
Color: | Gray |
Jacket: | Riser |
Shielding: | Unshielded |
Gauge: | 24 |
Volts AC: | 300 |
Material: | Copper |
Jacket: | Riser |
Conductors: | 25 Pair |
Length: | 1000 ft, Cut to Length |
Color: | Gray |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)