
Ventilated Cable Tray, Aluminum, 6" Wide, 12' Long
Item #: 312723
Cat #: ACC-06-144
UPC: 78101131495
Documents & Guides
Ventilated Channel Cable Tray, Aluminum, 6" Wide, 12' Long
Sign In or Register to view pricing and more.
Overview
Ventilated Channel Cable Tray, Aluminum, 6" Wide, 12' Long
As an industry leader in cable tray, Eaton offers one of the widest ranges of B-Line series cable management solutions available in the market today. With unmatched quality and service, we offer a variety of styles, materials and finishes available to support virtually any commercial and industrial cable management application requirement.
Also known as: 78101131495, ACC-06-144
Specifications
Length: | 12 ft |
Width: | 6 in |
Length: | 12 ft |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)