Ventilated Cable Tray, Aluminum, 6" Wide, 12' Long

Item #: 312723

Cat #: ACC-06-144

UPC: 78101131495

Sign In or Register to view pricing and more.
Documents & Guides
Ventilated Channel Cable Tray, Aluminum, 6" Wide, 12' Long

Overview

Ventilated Channel Cable Tray, Aluminum, 6" Wide, 12' Long
As an industry leader in cable tray, Eaton offers one of the widest ranges of B-Line series cable management solutions available in the market today. With unmatched quality and service, we offer a variety of styles, materials and finishes available to support virtually any commercial and industrial cable management application requirement.
Also known as: 78101131495, ACC-06-144

Specifications

Length: 12 ft
Width: 6 in
Length: 12 ft
Width: 6 in

Customer Reviews

No reviews for this product
(0)