Instrumentation Box, NEMA 4, Hinged Cover, 13.78" x 11.81" x 7.87"

Item #: 31268

Cat #: LHC353020

UPC: 783510611200

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Box, NEMA 4, Hinged Cover, 13.78 x 11.81 x 7.87 Inch, Steel/Light Gray

Overview

Instrumentation Box, NEMA 4, Hinged Cover, 13.78 x 11.81 x 7.87 Inch, Steel/Light Gray
Aesthetic styling, with an attractive, durable light-gray finish, makes nVent HOFFMAN HOFLHC353020 InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed flange to prevent contaminants from entering the enclosure and are available in three versions: window door, hinged solid door and solid screw cover.
Also known as: 783510611200, LHC353020

Specifications

Width: 300 mm
IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Depth: 200 mm
Height: 350 mm
Mounting: Surface
Material: Steel
Special Program: Hoffman On Demand
Width: 300 mm
Depth: 200 mm
Mounting: Surface
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 3, NEMA 4
Height: 350 mm
Material: Steel

Customer Reviews

No reviews for this product
(0)