4-11/16" Square Exposed Work Cover, (1) Single Receptacle

Item #: 31266

Cat #: RSL-11

UPC: 785991122053

Documents & Guides
4-11/16 Inch Square, Exposed Work Cover, Type: Single Receptacle, 1/2 Inch Raised, Drawn, Metallic. Cubic Inches: 7.5, Opening: 1-13/32 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

4-11/16 Inch Square, Exposed Work Cover, Type: Single Receptacle, 1/2 Inch Raised, Drawn, Metallic. Cubic Inches: 7.5, Opening: 1-13/32 Inch
Also known as: 785991122053, RSL-11

Specifications

Mounting: Device
Gangs: 1
Material: Steel
Depth: 1/2 in
Cubic Inches: 7.500 in³
Mounting: Device
Material: Steel
Cubic Inches: 7.500 in³
Gangs: 1
Depth: 1/2 in

Customer Reviews

No reviews for this product
(0)