Sign, Fire Exit, Not Illuminated, 10" x 14", Indoor/Outdoor

Item #: 312610

Cat #: 22497

UPC: 754473224974

Sign In or Register to view pricing and more.
Sign, Fire Exit Please Keep Door Closed, Not Illuminated, Red Lettering, 10 Inch x 14 Inch, Indoor/Outdoor

Overview

Sign, Fire Exit Please Keep Door Closed, Not Illuminated, Red Lettering, 10 Inch x 14 Inch, Indoor/Outdoor
Also known as: 754473224974, 22497

Specifications

Color: Red/White
Type: Sign
Width: 14 in
Material: Plastic
Height: 10 in
Color: Red/White
Width: 14 in
Height: 10 in
Type: Sign
Material: Plastic

Customer Reviews

No reviews for this product
(0)