Rectangular Toroid Sensor, L1 Type, VigiPacT, 280mm x 115mm, 1600A

Item #: 312563

Cat #: 56053

UPC: 785901502302

Sign In or Register to view pricing and more.
Rectangular Toroid Sensor, L1 Type, VigiPacT, 280mm x 115mm, 1600 Amp

Overview

Rectangular Toroid Sensor, L1 Type, VigiPacT, 280mm x 115mm, 1600 Amp
This toroid is dedicated to VigiPacT type A residual current protection and monitoring relays. It allows the measurement of a current rating up to 1600A for VigiPacT monitoring and protection relays. The transformer ratio is 1/1000. The inner dimensions of the toroid are 280mm X 155mm and the weight is 11kg. The wiring size must be from 0.5 to 2.5 mm². The wiring length should not exceed 10m
Also known as: 785901502302, 56053

Specifications

Amps: 1600
Standards: California Proposition 65
Amps: 1600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)